Baltimore Aircoil Series V Evaporative Condenser - 153 TR
Baltimore Aircoil Evaporative Condenser. The nameplate is missing from this unit. It appears to be a Baltimore Aircoil (BAC) Series V Evaporative Condenser. Model series C2000. Based on our measurements, it is a model C-2743-J which has a base heat rejection of 1,837.5 MBH (153 TR). Number of fans: 1. Ports (2): 4 in. Approximate shipping weight: 5230 LBS. Overall dimensions: 4 ft. 10 in. Wide x 16 ft. 10 in. long x 11 ft. 1 in. High.
Product Details
- Stock No: BATX648A
- Manufacturer: BAC
- Model: C-2743-J
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions