Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

Mueller Jacketed Cook/Cool Tank- 560 Gallon. Inside dimensions: 5 ft. L x 3 ft. 6 in. W x 4 ft. 4 in. H. Number of heat/cool tubes: 11. Tube dimensions: 1-1/4 in. dia. x 3 ft. 7 in. L. Tube volume: 2.5 gal. Inlets: (2) 1 in. dia. NPT fittings (jacket), (1) 5 ft. L x 3 ft. 6 in. W product infeed. Outlets: (1) 1 in. dia. port, (2) 1 in. dia. FNPT fittings, (1) 1 in. dia. port (jacket), (1) 3 in. dia. S-line drain port. Overall dimensions: 6 ft. 6 in. L x 4 ft. 2 in. W x 5 ft. 4 in. H.

Product Details
  • Stock No: BBCF089.10
  • Manufacturer: Paul Mueller Co.
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon