- Product Details
Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon
Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6 in. W x 4 ft. 4 in. H. Number of heat/cool tubes: 11. Tube dimensions: 1-1/4 in. dia. x 3 ft. 7 in. L. Tube volume: 2.5 gal. Inlets: (2) 1 in. dia. ports (jacket), (1) 5 ft. L x 3 ft. 6 in. W product infeed. Outlets: (1) 3/4 in. dia. port. (1) 2 in. dia. S-line drain port, (2) 1 in. dia. ports (jacket), (1) 1 in. dia. FNPT fitting, (2) 1-1/2 in. dia. FNPT fittings. Overall dimensions: 5 ft. 6-1/4 in. L x 4 ft. 4 in. W x 5 ft. 2-1/2 in. H.
- Stock No: BBCF097.10
- Manufacturer: Paul Mueller Co.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!