- Product Details
Paul Mueller Jacketed Cook/Cool Tank- 480 Gallons
Paul Mueller Jacketed Cook/Cool Tank- 480 Gallons. Inside straight-wall dimensions: 5 ft. 1 in. L x 3 ft. 6 in. W x 3 ft. 8 in. H. Number of heat/cool tubes: 11. Tube dimensions: 1-1/4 in. dia. x 3 ft. 7 in. L. Tube volume: 2.5 gal. Inlets: (2) 1-1/4 in. dia. ports (jacket), (1) 5 ft. 1 in. L x 3 ft. 6 in. W product infeed. Outlets: (2) 3/4 in. dia. FNPT fittings, (1) NPT fitting (jacket), (1) 2 in. dia. S-line drain port, (1) 1/2 in. dia. port, (1) 1 in. dia. port (jacket). Overall dimensions: 6 ft. 6 in. L x 4 ft. 5 in. W x 4 ft. 11-1/2 in. H.(H17).
- Stock No: BBCF102.10
- Manufacturer: Paul Mueller Co.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!