Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

2000 Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon. S/N: 250063-3. Nat'l Bd: 30825. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6-1/2 in. W x 4 ft. 3-1/2 in. H. Number of heat/cool tubes: 11. Tube dimensions: 1-1/4 in. dia. x 3 ft. 6-1/2 in. L. Tube volume: 2.5 gal. MAWP: 90 psi @ 400°F. MDMT: 30°F @ 90 psi. Inlets: (2) 1-1/2 in. dia. FNPT fittings, (2) 1-1/2 in. dia. caped ports (jacket), (1) 5 ft. L x 3 ft. 6-1/2 in. W product infeed. Outlets: (2) 1 in. dia. ports (jacket), (1) 2 in. dia. S-line drain port, (1) 1/2 in. dia. port, (1) 1 in. dia. FNPT fitting. Overall dimensions: 5 ft. 10 in. L x 4 ft. 2 in. W x 5 ft. 1/2 in. H.

Product Details
  • Stock No: BBCF108.10
  • Manufacturer: Paul Mueller Co.
  • Serial Number: 250063-3
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon