North Star Ice, Ice Flaker M60

North Star Ice, Ice Flaker M60

North Star Ice Equipment Ice Flaker. Model: M60. Nominal capacity: 38 tons of ice per day of 2 mm ice thickness (1.2 tons of refrigeration per U.S. ton of ice). Steel freezing surface area: 60 sq. ft. Makes ice from fresh water, seawater or other liquids. Produces more ice per ton of refrigeration than any other ice maker using an equally rated compressor. Makes sub-cooled ice with better cooling power than any other ice maker. Harvests ice continuously with no defrosts cycles. Reduces refrigeration losses with insulated fiberglass enclosure. Converts all make-up water to ice eliminating waste. Accumulator Tank- 50 Gallon, straight-wall dimensions: 2 ft. dia. x 2 ft. 2 in. L. Master Electric Motor, 20 hp, 1200 rpm, 230/460 V, 5.2/2.6 amps, 60 Hz, 3 phase, 3-3/4 in. dia. pulley. Falk Drive, ratio: 7.70, rating: 20 hp, final rpm: 155.84. Inlets: (1) 4 in. dia. port, (1) 5/8 in. dia. port, (1) 3/4 in. dia. port, (1) 1/2 in. dia. port. Outlets: (1) 2-1/2 in. dia. drain port, (2) 3/4 in. dia. ports. Overall dimensions: 9 ft. 8 in. L x 7 ft. 8 in. W x 7 ft. 5 in. H.(H16)(ACN640).

Product Details

  • Stock No: BBCF161A.62
  • Manufacturer: North Star Ice
  • Model: M60

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

North Star Ice, Ice Flaker M60