Morris & Associates Ice-Master Remote Ammonia Nugget Ice Maker

Morris & Associates Ice-Master Remote Ammonia Nugget Ice Maker

1991 Morris & Associates Ice-Master Remote Ammonia Nugget Ice Maker. Model: NIM-RA-40LR. S/N: 384-1091. Capacity: 40 tons per day. Unit features: stainless steel sump, auger and discharge chute. Stainless steel double tapered patented tube design. Hot gas defrost. USDA approved. Water pump (amps): (460V)1.6. Auger (amps) 230V/460V: 9.6/4.8. Make-up water gpm:6.72. Bleed off water gpm: 1.79. Conveyor motor (auger): 3 HP. Water pump: 1 HP. Overall dimensions: 18 ft. L x 4 ft.1 in. W x 11 ft. 4 in. H. (ACN1216).

Product Details

  • Stock No: BBCF161.130
  • Manufacturer: Morris
  • Model: NIM-RA-40LR
  • Serial Number: 384-1091

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Morris & Associates Ice-Master Remote Ammonia Nugget Ice Maker