Evapco PMCB Evaporative Condenser - 775 Ton
Evapco Evaporative Condenser / Closed Circuit Fluid Cooler. Model: PMCB-775. Serial: 992592-3M. Evapco, Inc. Taneytown, MD USA. Belt: 2BX-128. Coil test pressure: 400 psig. Nominal ratings: 775 TR (R-22 freon), 550 TR (R-717 ammonia) using standard conditions. Can also be used with water/glycol as a closed loop fluid cooler. Fan motors: 15 HP, 30 HP. Spray pump: 7.5 HP / 1,030 GPM. Refrigerant ports: 4 in. diameter. Shipping weight: 29,930 lbs (21,870 heaviest section). Overall dimensions: 20 ft. 2 in. L x 9 ft. 10 in. W x 14 ft. 8 in. H. (ACN950)
Product Details
- Stock No: BBCP01
- Manufacturer: Evapco
- Model: PMCB-775
- Serial Number: 992592-3M
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: American Ice Cream Company