Fristam FPE 722 C Sanitary Centrifugal Pump - 5 HP

Fristam FPE 722 C Sanitary Centrifugal Pump - 5 HP

Fristam Sanitary Centrifugal Pump. Model: FPE 722 C. Serial: 42442170. Made in Germany. Motor rated for both 50 Hz and 60 Hz applications. 4 kW, 380-415 / 660-720 volts, 7.9-7.2 / 4.6-4.2 amps, 50 Hz, 2820 RPM. 5 HP, 420-480 / 730-830 volts, 7.8-7.1 / 4.5-4.1 amps, 60 Hz 3385 RPM. Approximate flow rate: 100 GPM. Impeller diameter: 6 inches. Overall dimensions: 1 ft. 9 in. L x 11 in. W x 1 ft. H.

Product Details

  • Stock No: BBMO01.2
  • Manufacturer: Fristam
  • Model: FPE722C
  • Serial Number: 42442170

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Beer Brewery

Fristam FPE 722 C Sanitary Centrifugal Pump - 5 HP