Frick Recirculating Tank - 38 in. Dia. x 11 ft. L
Frick Recirculating Tank. Approximate capacity: 700 gallons. Refrigerant: R-717 (Ammonia). MAWP: 150 psi @ -20°F to 200°F. (2) Cornell pumps, model: 2CBS2-4, with Marathon electric motors: 2 hp, 1740 rpm, 230/460V, 60 Hz, 3 phase. Frick PRR control panel. Hansen Technologies Variable-Level LB3 control panel. Henry Technologies Valve Co. LI-49, sight glass. (2) Cyrus Shank safety relief valves, type: 803 TD. Overall Dimensions: 12 ft. 8 in. L x 7 ft. W x 10 ft. 5 in. H.
Product Details
- Stock No: BDBS03
- Manufacturer: Frick
- Serial Number: 261826
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 38
- Tank Length (Inches): 132
- Tank Estimated Capacity (Gallons): 700
- Tank National Board Number: 68839
- Tank MAWP (PSI at temp): 150 psi @ -20ºF to 200 ºF
Pump Details
- Pump Included? Yes
- Number of Pumps in Package: 2
- Pump Manufacturer(s): Cornell
- Pump Description(s): model: 2CBS2-4
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick PRR control panel. Hansen Technologies Variable-Level® LB3 control panel.
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 2
- Motor RPM: 1740
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 152
- Width (Inches): 84
- Height (Inches): 125