Weir Rotojet High Pressure ROHAIII 3X2 Pump - 250hp

Weir Rotojet High Pressure ROHAIII 3X2 Pump - 250hp

Weir Roto-Jet Pump. Model: ROHAIII 3X2. S/N: O1DR73691-1. Size: D375. Capacity 200 GPM at 3,300 feet of head /1,432 PSI (using liquid with Specific Gravity of 1.0). Speed: 5443 rpm. Roto-Jet Pump gearbox – Model: 0657606, S/N: 01M954, Gear Ratio: 1.4255, Date: 12-17-01. Baldor Electric motor: Catalog No: M44252T-4, 250 hp, 3560 rpm, 460 V, 280 amps, 449TS Frame, 60 Hz, 3 phase. Overall dimensions: 12 ft. L x 3 ft. 4 in. W x 2 ft. 11 in. H. (ACN364)
Product Details
  • Stock No: BDPC027.52
  • Manufacturer: Rotojet
  • Model: ROHAIII 3X2
  • Serial Number: O1DR73691-1
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Weir Rotojet High Pressure ROHAIII 3X2 Pump - 250hp