Stainless Steel Wash Conveyor - 46 in. W x 19 ft. L

Stainless Steel Wash Conveyor - 46 in. W x 19 ft. L

Stainless Steel Wash Conveyor. Stainless steel flighted belt 46 in. W x 19 ft. L with 4 in. high flights at 12 in. spacing. Mesh opening size on the belt is 16 mm x 25 mm. Elevated height: 68 in. Guard height: 80 in. Discharge is a 3.5 in. ID threaded pipe that is 8 in. from the ground. Overall dimensions: 22 ft. 2 in. L x 6 ft. 2 in. W x 6 ft. 7 in. H.

Click here to see a video of the equipment

Product Details

  • Stock No: BDPC196.40
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Stainless Steel Wash Conveyor - 46 in. W x 19 ft. L