Stainless Steel Mixing Tank - 4,500 Gallons

Stainless Steel Mixing Tank - 4,500 Gallons

Stainless Steel Mixing Tank – 4,500 gallons. Flat top, flat bottom w/mixer. Mixer Motor: Baldor 10HP, 208-230/460V, 28-26/13 Amps, 1725 RPM, 215TC Frame, 60Hz, 3-phase, TEFC enclosure. Grove Flexaline Gear Drive: model DHM252-1, s/n: 87068720106, 100:1 ratio. Final mixer speed: 17.25 RPM. Ports: 3 in. and 4 in. Tank Dimensions: 10 ft. dia. x 8 ft. H.

Product Details

  • Stock No: BDPC206.22a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Stainless Steel Mixing Tank - 4,500 Gallons