ISF Vertical Ammonia Recirculator - 42 in. dia. x 10 ft. H.

ISF Vertical Ammonia Recirculator - 42 in. dia. x 10 ft. H.

ISF Vertical Desuperheater / HT Ammonia Recirculator. Sidewall dimensions: 42 in. dia. x 10 ft. High. Certified by Industrial Service & Fabricators, Inc. Burleson Texas. MAWP: 250 PSIG at 200F. MDMT: -20F at 250 PSI. Serial 02-4538. Year: 2002. Nat’l Bd.: 4225. *Drawings are available.

Product Details

  • Stock No: BDPC281.42a
  • Manufacturer: Industrial Service & Fabricators Inc
  • Serial Number: 02-4538

Tank Details

Pump Details

  • Pump Included?

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

ISF Vertical Ammonia Recirculator - 42 in. dia. x 10 ft. H.