Frick Horizontal Ammonia Recirculator - 42 in. dia. x 13 ft. L

Frick Horizontal Ammonia Recirculator - 42 in. dia. x 13 ft. L

Frick Horizontal Ammonia Recirculator. Nat. Board: 44142. 42 in. dia. x 13 ft. L. (2) pumps on 3 hp motors.

Product Details

  • Stock No: BDPC486.22a
  • Manufacturer: Frick

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 42
  • Tank Length (Inches): 156
  • Tank National Board Number: 44142

Pump Details

  • Pump Included? Yes
  • Number of Pumps in Package: 2

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 3

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Frick Horizontal Ammonia Recirculator - 42 in. dia. x 13 ft. L