Mycom N6BM 6-Cylinder Reciprocating Compressor (100 HP 208-230/460 V)

Mycom N6BM 6-Cylinder Reciprocating Compressor (100 HP 208-230/460 V)

Mycom Reciprocating Compressor. Model: N6BM. Serial: 16863. Mayekawa Mfg. Co., LTD. Made in Japan. Leak (PSIG): HP 313, LP 185. HYD (PSIG): HP 470, LP 470. Lincoln TEFC Electric Motor: 100 HP, 1765 RPM, 405T Frame, 208-230/460V, 260-226/113 amps, 3-phase, 60 Hz. Lincoln Electric Co. Cleveland Ohio. Estimated weight: 4,500 lbs. Overall dimensions: 94 in. L x 52 in. W x 66 in. High.

Product Details

  • Stock No: BDPC491.25
  • Manufacturer: Mycom
  • Model: N6BM
  • Serial Number: 16863
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 6
  • # Compressors in Package: 1
  • Compressor Model: N6BM
  • Compressor SN: 16863
  • Compressor Design Pressure (PSIG): 470
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 100
  • Motor RPM: 1765
  • Motor Voltage: 208-230/460
  • Motor Amps: 260-226/113
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T

Dimensions:

  • Length (Inches): 94
  • Width (Inches): 52
  • Height (Inches): 66
  • Weight (LBS): 4500

Additional Product Details

  • Product Purchased From: Seafood Supplier

Mycom N6BM 6-Cylinder Reciprocating Compressor (100 HP 208-230/460 V)