Eriez Metal Detector - 26 in. W x 8 in. H

Eriez Metal Detector - 26 in. W x 8 in. H

2002 Eriez Metal Detector. Model: EZ4-5. S/N: 176735. The detector aperture (opening) is 26 in. W x 8 in. H (above the belt). Belt is 24 in. W x 4 ft. L. Detector Electrical Requirement: 115V Single-Phase. Belt Drive Motor Specs: 0.5 HP, 230/460V, 3-phase, 1.6 / .8 A, 1725 RPM. (ACN142).

Product Details

  • Stock No: BDPC543.55
  • Manufacturer: Eriez Manufacturing Co.
  • Model: EZ4-5
  • Serial Number: 176735

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Eriez Metal Detector - 26 in. W x 8 in. H