Spirax Sarco Liquid Return System- 20 Gallons

Spirax Sarco Liquid Return System- 20 Gallons

Spirax Sarco Liquid Return System- 20 Gallons. Spirax Sarco Pressure Powered Pump, Model: PPPTL, size: 3x2. Inlets: (3) 3/4 in. dia. stainless steel pipes, (1) 1-1/2 in. dia. pipe. Outlets: (1) 1/2 in. dia. pipe, (1) 6 in. dia. vent. Overall dimensions: 46 in. L x 30 in. W x 74 in. H.

Product Details

  • Stock No: BFLV01.
  • Manufacturer: Spirax Sarco

Boiler Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Spirax Sarco Liquid Return System- 20 Gallons