American Can Company No. 1 Western Semi-Automatic Can Closing Machine
American Can Company No. 1 Western Semi-Automatic Can Closing Machine. Model: 108-A ZCG15. S/N: 10300. Capacity: 12 revolutions per can. Can size: 5-gallon square can with a 603 lid. Maximum height of can: 13 in. Foot pedal activated. Sterling Electric Motor, 1-1/2 hp, 1800/1500 rpm, 400 rpm (final), 220/440 V, 5.2/2.6 amps, 60/50 Hz. Infeed/exit height: 37 in. Overall dimensions: 9 ft. L x 40 in. W x 70 in. H.
Product Details
- Stock No: BFLV035.4a
- Manufacturer: American Can Company
- Model: 108-A ZCG15
- Serial Number: 10300