Paul Mueller Acu-Therm Plate Heat Exchanger
Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT10S/SW-10, S/N: 115099-1. Stainless steel plates: (14). Heat transfer surface area: Approx. 16 sq.ft. Design pressure: 100 psig. Design temperature: 180 °F. Typical max water flow: 200 gpm. Fixed end ports: (3) 1-1/2 in. Movable end ports: (4) 1-1/2 in. Overall dimensions: 18 in. L x 11 in. W x 33 in. H.
Product Details
- Stock No: BIIR02.
- Manufacturer: Paul Mueller Co.
- Model: AT10S-SW-10
- Serial Number: 115099-1
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Soda Manufactorer