Walker Blender

Walker Blender

Walker Blender with Frame. Model SP, S/N 1240-7335. Capacity: 120 gpm. Reliance Motor: Cat No. M2333T, Spec 09A01-1086, Frame 254T, Ser 4/80, 15 hp, 230/460 V, 38/19 amps, 1,760 rpm, 60 Hz, 3 phase. Overall dimensions: 62 in. L x 38 in. W x 66-½ in. H.

Product Details

  • Stock No: BIIR08d.
  • Manufacturer: Walker
  • Model: SP
  • Serial Number: 1240-7335

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactorer

Walker Blender