Vilter Ammonia Compressor 4 cyl Model unit 444

Vilter Ammonia Compressor 4 cyl Model unit 444

Used 1995 Vilter Ammonia Compressor 4 cyl. Model unit 444. S/N: 7022 AH R. Order#: B951931, set up for ammonia high stage application. Will do about 30 tons at +5 degree suction and 95 °F disc. Can go to about -5 °F as a single stage unit probably about 7 to 9 tons. Can also be a booster for low temp then going to a high stage comp. Motor: Louis Allis Co. Type: COGQX. S/N: 2269321001. Frame: 404U, 60 hp, 1,775 rpm, 440 volts, 76 amps, 60 Hz.

Product Details

  • Stock No: BIIR09.
  • Manufacturer: Vilter
  • Model: 444
  • Serial Number: 7022 AH R
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactorer

Vilter Ammonia Compressor 4 cyl Model unit 444