ABB Instruments K40 MassMeter System
ABB Instruments K40 MassMeter System. Model (transmitter): 1210-A-0. S/N (transmitter): B01415. 316 Stainless steel transmitter. Power supply: 110 V. Model (sensor): K40. S/N (sensor): 920268. Software version v6.52. Standard operating temperatures: -140 °F to 400 °F. Pressure ratings: 2200 psi. Flow rate: 40 lb/min. ABB Instrumentation Mass Meters allow accurate mass flow measurement of many fluids, slurries, and highly viscous and multi-phase flows. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Inlets/outlets: (2) 1/2 in. dia. S-line fittings. Overall dimensions (sensor): 7-1/2 in. L x 7-1/2 in. W x 11-1/2 in. H. Overall dimensions (transmitter): 46 in. L x 14 in. W x 42 in. H. (transmitter): 46 in. L x 14 in. W x 42 in. H.
Product Details
- Stock No: BIIR16.
- Manufacturer: ABB Instrumentation
- Model: 1210-A-0
- Serial Number: B01415
Previous Refrigerant
Motor Details
- Motor Voltage: 110
Dimensions:
- Length (Inches): 46
- Width (Inches): 14
- Height (Inches): 42
- Weight (LBS): 40
Additional Product Details
- Product Purchased From: Soda Manufactorer