Waukesha Cherry-Burrell Spiral Double Tube Heat Exchanger
(2) Waukesha Cherry-Burrell Spiral Double Tube Heat Exchanger. Tubes- 316 stainless steel. Outer tube dimensions: 4 in. dia.; inner tube dimensions: 2.5 in. dia. Tubes come with (4) heavy duty tri-clamps. Inlets/outlets: (4) 2-1/2 inch Q-line fittings; (4) 3 in. dia. Q-line fittings. Overall dimensions: 239 in. L x 8 in. W x 8 in. H.
Product Details
- Stock No: BIIR209.
- Manufacturer: Waukesha Cherry-Burrell
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Soda Manufactorer