Chester-Jensen Co Falling Film Plate Chiller - 600 Ton

Chester-Jensen Co Falling Film Plate Chiller - 600 Ton

1993 Chester-Jensen Co Falling Film Plate Chiller. Model: XD-30-30-32. Cooling capacity: 600 tons at 960 gpm for a 26ºF suction with a 15º TD. (30) plates with 32 corrugations each. Total cooling section area: 1282.5 sq. ft. Inlets: (4) 1-1/2 in. dia. S-line (spray balls), (1) 1-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting, (1) 4 in. dia. I-line fitting (product), (1) 5-1/2 in. dia. pipe (ammonia). Outlets: (2) 2 in. dia. S-line fittings, (1) 4 in. dia. S-line fitting, (1) 4-1/2 in. dia. pipe (ammonia). Overall dimensions: 11 ft. 5 in. L x 8 ft. W x 7 ft. H. (BF).

Product Details

  • Stock No: BIIR7001.
  • Manufacturer: Chester-Jensen Co
  • Model: XD-30-30-32
  • Serial Number: 9303-CP

Plate Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactorer

Chester-Jensen Co Falling Film Plate Chiller - 600 Ton