- Product Details
FES Plate Heat Exchanger - 303 Sq. Ft.
1998 FES Plate Heat Exchanger. Model: 8WP-B1-1. Nominal tonnage rating: 220. Single pass unit with 27 double stainless steel plates, and (1) stainless steel plate at the movable side. Approx. 303 sq. ft. Hot side MAWP @ 185 °F: 150 psig. Cold side MAWP @ 185 °F: 250 psig. Hot side MDMT @ 150 psi: -20 °F. Cold side MDMT @ 250 psi: -20 °F. Inlets: (1) 8 in. dia. product cold side flange with (8) 3/4 in. dia. thru holes, (1) 8 in. dia. hot water flange with (8) 3/4 in. dia. thru holes. Outlets: (1) 8 in. dia. product hot side flange with (8) 3/4 in. dia. thru holes, (1) 8 in. dia. cold water flange with (8) 3/4 in. dia. thru holes. Overall dimensions: 5 ft. 2 in. L x 2 ft. 8 in. W x 7 ft. 8 in. H.
- Stock No: BIIR7005.
- Manufacturer: FES
- Model: 8WP-B1-1
- Serial Number: 34880-1
- Product Purchased From: Soda Manufactorer
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!