Viatec Perma-San Single Shell Stainless Steel Tanks- 500 Gallon

Viatec Perma-San Single Shell Stainless Steel Tanks- 500 Gallon

Viatec Perma-San Single Shell Stainless Steel Tanks- 503 Gallon. Model: 503-OVC. S/N's: 76093-3-1, 76093-3-2 *, and 76093-3-4. Propeller dimensions: 8 in. diameter. Clamp on lid with (8) hinged clamps. Tank inlets: 3 in. 'S' line, 3 in. threaded male. Tank discharge: 2 in. 'S' line. Overall dimensions: 68 in. diameter x 66 in. H.

Product Details
  • Stock No: BIIR7008.
  • Manufacturer: Viatec Perma-San
  • Model: 503-OVC
  • Serial Number: 76093-3-1, 76093-3-2 * and 76093-3-4
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Viatec Perma-San Single Shell Stainless Steel Tanks- 500 Gallon