APV Plate Heat Exchanger - 106 sq. ft.

APV Plate Heat Exchanger - 106 sq. ft.

2001 APV Plate Heat Exchanger. Model: SR6GL. S/N: 29441. Dwg: 4.29441.001 F. Number of stainless steel plates: 18. Heat transfer surface area: approx.106 sq. ft. MAWP: 250 psig at 250 °F. MDMT: 0 °F at 250 psig. Test pressure: 375 psig. Maximum/minimum plate pack dimensions: 12-1/2 in. and 12-1/4 in. Fixed end ports: (3) 4 in. dia. flanged ports. Movable end ports: (1) 4 in. flanged port. Overall dimensions: 3 ft. 11 in. L x 2 ft. 4 in. W x 6 ft. H.
Product Details
  • Stock No: BIIR8010.
  • Manufacturer: APV
  • Model: SR6GL
  • Serial Number: 29441
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Plate Heat Exchanger - 106 sq. ft.