Ingersoll-Dresser 2000 Series Centrifugal Pump

Ingersoll-Dresser 2000 Series Centrifugal Pump

Ingersoll-Dresser 2000 Series Centrifugal Pump. Model: SMP2000. S/N: L6101. Size: 2x1.5x5. Impeller diameter: 5.12 in. Material code: S. U.S. Electric Motor, 5 hp, 3495 rpm, 14.4-12.8/6.4 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 1 ft. 8 in. L x 1 ft. 2 in. W x 10 in. H.

Product Details

  • Stock No: BIIR8015.
  • Manufacturer: Ingersoll-Dresser
  • Model: SMP2000
  • Serial Number: L6101

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ingersoll-Dresser 2000 Series Centrifugal Pump