Unused Recold Products JW Series Fluid Cooler - 59 Ton

Unused Recold Products JW Series Fluid Cooler - 59 Ton

Unused Recold Products JW Series Fluid Coolers. Model: JW50A. Rated capacity: 59 tons with respective entering and leaving water temperature of 95°F and 85°F and a wet bulb of 78°F. 49.6 sq. ft. coil surface area. Baldor Super-E fan motor: 15 HP, 1765 rpm, 200V, 42.4 amps, service factor 1.15, 60 Hz, 3 phase. Emerson pump motor: model AR01, 2 hp, 1725 rpm, 208-230/460V, 6.20-6.00/3.00 amps, service factor 1.25, 60 Hz, 3 phase. Equipped with Clearwater Systems Corp. Dolphin, Pulsed-Power water treatment systems to inhibit corrosion and mineral scale formation, and also control microbial build up. Wiegmann control panel: cat. no. EHC302408, type 1, 3R. These units were intended for a project that was not completed and thus, have never been used. Overall dimensions: 15 ft. 9 in. L x 7 ft. 2 in. W x 7 ft. 9 in. H.(ACN499).

Product Details

  • Stock No: BMBC01
  • Manufacturer: Recold
  • Model: JW50A
  • Serial Number: 70123

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Recold Products JW Series Fluid Cooler - 59 Ton