Sullair C16LA717-3.7 Rotary Screw Compressor Package (Sullair , 200 HP 460 V)

Sullair C16LA717-3.7 Rotary Screw Compressor Package (Sullair , 200 HP 460 V)

Sullair Ammonia Screw Compressor Package. Model: C16LA717-3.7. Capacity: 119 tons of R-717 with a 10°F suction temperature and a 95°F condensing temperature. 200 HP Lincoln electric motor, E.L. Nickell oil separator, 1999 API Basco Oil Cooler. Displacement: 445 cfm. Vi setting: 3.7. Sullair Control Panel. Max press: NH3-300psig. Overall dimensions: 11 ft. L. x 4 ft. 3 in. W. x 7 ft. 9 in. H. Compressor runtime: 8,879.1hrs.(H4)(ACN331-BC/Motor-81).

Product Details

  • Stock No: BNCA156.9
  • Manufacturer: Sullair
  • Model: C16LA717-3.7
  • Serial Number: 056-01290
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Sullair
  • Package Model: C16LA717-3.7
  • Package SN: 056-01290

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Sullair
  • # Compressors in Package: 1
  • Compressor Run Time Hours: 8879
  • Fixed/Variable VI: 3.7
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 1537

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 200
  • Motor RPM: 3565
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 132
  • Width (Inches): 51
  • Height (Inches): 93
  • ACN: 331-BC

Additional Product Details

  • Spec Sheet Available: Yes

Sullair C16LA717-3.7 Rotary Screw Compressor Package (Sullair , 200 HP 460 V)