Sullair Ammonia Screw Compressor - 200 HP

Sullair Ammonia Screw Compressor - 200 HP

Sullair Ammonia Screw Compressor. Model: C16LA717-3.7. Capacity: 119 tons of R-717 with a 10ºF suction temperature and a 95ºF condensing temperature. 200 hp motor. Max pressure: 300 psi. Displacement: 445 cfm. Vi setting: 3.7. E.L. Nickell oil separator, Basco American Precision Industries Oil Cooler. Overall dimensions: 11 ft. 4 in. L x 4 ft. 8 in. W x 7 ft. 6 in. H. Compressor run time: 13,838 hrs.(ACN331-BC/Motor-76).

Product Details

  • Stock No: BNCA157.9
  • Manufacturer: Sullair
  • Model: C16LA717-3.7
  • Serial Number: 25964CGF

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sullair Ammonia Screw Compressor - 200 HP