Seco Simplimatic DP-30 Case Packer

Seco Simplimatic DP-30 Case Packer

Seco Simplimatic DP-30 CasePacker. Model DP-30. S/N F-2728-0. Package formations: 3 lanes with 4-1/4 in. max. dia; 4 lanes with 3-1/8 in. max. dia.; 5 lanes with 2-1/2 in. max dia.; 6 lanes with 2 in. max dia. Case sizes: Length- 11 in. min., 20 in. max; Width- 8 in. min., 14 in. max; Depth- 5 in. min., 12-3/4 in. max; Tray- 3 in. min. CPM: 30. Bottle dia: 1-3/4 in.- 6-1/2 in. Bottle height: 2-1/2 in.- 12-3/4 in. (2) Motors, 1 hp, 230/460 V, 60 Hz, 3 phase.(H17) (XMR176)

Product Details

  • Stock No: 400.BP12a
  • Manufacturer: SECO
  • Model: DP 30
  • Serial Number: F-2728-0

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Seco Simplimatic DP-30 Case Packer