Stainless Steel Horizontal Holding Tank- 2000 Gallon

Stainless Steel Horizontal Holding Tank- 2000 Gallon

Stainless Steel Horizontal Holding Tank- 2000 Gallon. Inside dimensions: 86 in. dia. x 91 in. L. Front access ladder. Oval manway: 20 in. W x 16 in. H. Inlets: 1 in. dia. top port. Outlets: 2 in. dia. bottom discharge. Overall dimensions: 8 ft. 7 in. L x 87 in. W x 98 in. H.

Product Details
  • Stock No: 75.BP4
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Horizontal Holding Tank- 2000 Gallon