Sussman Electric Steam Boiler- 4 HP

Sussman Electric Steam Boiler- 4 HP

Sussman Electric Steam Boiler- 4 HP. Model: IMBA3. S/N: SS-95355-097. Nat'l Bd: 31676. ASME build code: M. Steam capacity: 9 lbs/hr. MAWP: 100 psig. Unit specifications: 3 kW, 240 V, 13 amps, 50-60 Hz, single phase. Control requirements: 120 V, 15 amps. Small size, small capacity Sussman MBA steam generators are perfect for applications requireing efficident, high quality steam in laboratories, hospitals, pilot plants and for small, intermittent, low-steam consuming loads. Inlets: (1) 3/4 in. dia. MPT (water). Outlets: (1) 1/2 in. dia. MPT (steam), (1) 1 in. dia. FNPT (pressure relief). Overall dimensions: 21 in. L x 16 in. W x 24 in. H.

Product Details
  • Stock No: 15.BR-757.8a
  • Manufacturer: Sussman
  • Model: IMBA3
  • Serial Number: SS-95355-097
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sussman Electric Steam Boiler- 4 HP