Vilter 4516 16-Cylinder Reciprocating Compressor Package (300 HP 460 V)

Vilter 4516 16-Cylinder Reciprocating Compressor Package (300 HP 460 V)

Used Vilter 4516 Reciprocating Compressor - 300 HP. Compressor nameplate is missing. Number of cylinders: 16. Marathon electric motor: 300 HP, 1185 RPM, 460V, 60 Hz, 3-phase, DP enclosure, 449T Frame. Previously run on ammonia refrigerant, removed running.

Product Details

  • Stock No: BRCA02
  • Manufacturer: Vilter
  • Model: 4516
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 16
  • # Compressors in Package: 1
  • Compressor Model: 4516
  • Compressor Max Speed (RPM): 1,185
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 300
  • Motor RPM: 1185
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 449T

Dimensions:

Additional Product Details

  • Previously Used With: Previously run on ammonia refrigerant, removed running.
  • Known Issues or Problems: Compressor nameplate is missing.

Vilter 4516 16-Cylinder Reciprocating Compressor Package (300 HP 460 V)