Vilter 458 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Direct Drive Driven)
Used Vilter 458 Reciprocating Compressor - Parts Unit. Needs repair. Size: A12K458XLB. Serial: 82037. Order: SO65667-2. Refrigerant: R717. Number of cylinders: 8. Ammonia refrigerant. This was purchased with several other compressors at an ammonia line that was closed down. This one was not operational when we purchased it.
Product Details
- Stock No: BRCA04
- Manufacturer: Vilter
- Model: 458
- Serial Number: 82037
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Direct Drive
- # Compressors in Package: 1
- Compressor Model: 358
- Compressor SN: 82037
- Compressor Max Speed (RPM): 525
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 150
- Motor RPM: 1175
- Motor Voltage: 460
- Motor Amps: 185
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TTS
Dimensions:
Additional Product Details
- Known Issues or Problems: Needs repair. This one was not operational when we purchased it.