FES 19L Rotary Screw Compressor - 350 HP

FES 19L Rotary Screw Compressor - 350 HP

FES Rotary Screw Compressor Package. Model: 19L. Serial: 19L69 C. Year: 1994. Package features a Kobelco NB series rotary screw compressor model 19L. Capacity rating: 1283 M3/HR (800 CFM) at 3000 RPM. Micro Master Controller. Run time: hours meter missing. Ram Industries electric motor: 350 HP, 460V, 3570 RPM, 3-phase, 60 Hz. Ram Industries electric motor starter included. Estimated weight: 9000 LBS. Dimensions: 145 in. L x 63 in. W x 91 in. H.

Product Details

  • Stock No: BRPF03
  • Manufacturer: FES
  • Model: 19L
  • Serial Number: 19L69 C

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 19L Rotary Screw Compressor - 350 HP