Tri Clover Inline Filter
Tri-Clover In- line Filter. 4 in. dia. x 12 in. L. Filter size: 3 in. dia. x 11 in. L. Hole size: 1/32 in. Inlets/outlets: (2) 1-1/2 in. ACME fittings. Overall dimensions: 7 in. L x 4-1/2 in. W x 1 ft 4 in. H.
Product Details
- Stock No: BZCH020.a
- Manufacturer: Tri-Clover
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 7
- Width (Inches): 4.5
- Height (Inches): 16