Sani-Matic Stainless Steel COP Tank - 100 Gallon
Sani-Matic Stainless Steel COP Tank. Model: URWJ-100. Inside straight-wall dimensions: 6 ft. 6 in. L x 1 ft. 1 in. W x 1 ft. 5 in. H. (18) 3/8 in. dia. sanitary side jets. APV Crepaco stainless steel centrifugal pump. Model: 8, Baldor motor: 10 hp. Pump provides for the recirculation of water and chemicals for a rolling wash action. Inlets: 6 ft. 6 in. L x 1 ft. 1 in. W (top infeed). Outlet: (1) 2-1/2 ACME fitting. Overall dimensions: 6 ft. 10 in. L x 1 ft. 1 in. W x 3 ft. 2 in. H.(ACN182).
Product Details
- Stock No: BZCH126.36
- Manufacturer: Sani-Matic
- Model: URWJ-100
Tank Details