Badger Metering System Brass In-Line Water Meter

Badger Metering System Brass In-Line Water Meter

Badger Metering System Brass In-Line Water Meter. Model:180 Meter comes with top mount readout. For use in measurement of potable cold water in residential, commercial and industrial services where flow is one direction only. Typical operating range: 21/2 – 180 GPM. Maximum operating temperature: 80° F (26° C). Maximum operating pressure: 150 PSI. Inlets/Outlets: (2) 2 in. dia. FNPT. Overall dimensions: 1 ft. 3 in. L x 1 ft. ½ in. W x 10-1/2 in. H.

Product Details

  • Stock No: BZCH535B
  • Manufacturer: Badger Metering System
  • Model: 180

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 15
  • Width (Inches): 12.5
  • Height (Inches): 10.5

Additional Product Details

Badger Metering System Brass In-Line Water Meter