Badger Metering System Brass In Line Water Meter

Badger Metering System Brass In Line Water Meter

Badger Metering System Brass in Line Water Meter. Model: 170. Meter comes with top mount readout. For use in measurement of potable cold water in residential, commercial and industrial services where flow is one direction only. Typical operating range: 21/2 – 170 GPM. Maximum operating temperature: 80° F (26° C). Maximum operating pressure: 150 PSI. Inlets/Outlets: (2) 2 in. dia. oval flanged port. Overall dimensions: 1 ft. 5 in. L x 9-3/8 in. W x 9 in. H.

Product Details

  • Stock No: BZCH535.2a
  • Manufacturer: Badger Metering System
  • Model: 170

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Badger Metering System Brass In Line Water Meter