APV air actuated 3-way valve
APV air actuated 3-way valve. Model: SW43T20B1V3TT. Maximum air pressure: 150 psi. Minimum air pressure: 70 psi. Inlets/Outlets: (3) 2 in. S-Line fitting. Overall dimensions: 7-1/4 in. L x 5 in. W x 1 ft. 7-1/4 in. H.
Product Details
- Stock No: BZCH543A
- Manufacturer: APV
- Model: SW43T20B1V3TT
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 7.25
- Width (Inches): 5
- Height (Inches): 7.25