Stainless Steel Screw Compression Valves

Stainless Steel Screw Compression Valves

(7) Stainless Steel Screw Compression Valves. (6) Of the valves have Inlet/Outlets of: (2) 2 in. dia. S-Line fitting. (1) Of the valves have Inlets of: (1) 2 in. dia. S-Line fitting. Outlet: (1) 2 in. straight SS pipe. Typical overall dimensions: 6 in. L x 3 in. W x 12 in. H. (valve fully retrieved).

Product Details

  • Stock No: BZCH551.a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 6
  • Width (Inches): 3
  • Height (Inches): 15

Additional Product Details

Stainless Steel Screw Compression Valves