Mettler Toledo / Kristler Morse Weighing System

Mettler Toledo / Kristler Morse Weighing System

Mettler Toledo / Kristler Morse Weighing System. Model: 8305. Serial No: 4292857-40T N-10000. Uses (5) Kristler Morse Stainless Steel Junction Boxes, (6) Kristler Morse load cells. Power requirements: 120 V, 0.5 amps, 60 Hz. Single phase. Main control Box Dimensions: 1 ft. ½ in. L x 6-3/8 in W x 1 ft. 1-5/8 in H. Junction box dimensions: 5-3/8 in. L x 4-1/4 in. W x 4-5/8 in. H. Load cell dimensions: 5-1/2 in L x 3-1/2 in. W x 2 in. H.

Product Details

  • Stock No: BZCH596.a
  • Manufacturer: Kristler Morse
  • Model: 8305
  • Serial Number: 4292857-40T N-10000

Previous Refrigerant

Motor Details

  • Motor Voltage: 120
  • Motor Amps: 0.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

Additional Product Details

Mettler Toledo / Kristler Morse Weighing System