Baltimore Aircoil Company Cooling Tower
Baltimore Aircoil Company Cooling Tower. Nominal tonnage: 102-116 tons. Centrifugal fans: (4) 15 in. dia. Manways: (2) 17 in. dia. Inlets/outlets: (2) 4 in., (2) 2 in. US Electrical Motor: 10 hp, 1730 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase, 2:1 pulley ratio. Overall dimensions: 12 ft. L x 4 ft. W x 9 ft. H.
Product Details
- Stock No: 45.ACEU28
- Manufacturer: BAC
Cooling Tower Details