Baltimore Aircoil Company Cooling Tower- 75 Ton

Baltimore Aircoil Company Cooling Tower- 75 Ton

Baltimore Aircoil Company Cooling Tower- 75 Ton . Model: VXT75CP, S/N: 842779P. Nominal tonnage: 75. Inlets/outlets: (2) 4 in., (2) 2 in. Belt: B68. Centrifugal fans: (3) 15 in. dia. Manways: (2) 17 in. US Electric Motor: 7.5 hp, 1750 rpm, 230/460 V, 20/10 amps, 60 Hz, 3 phase, 2.1:1 pulley ratio. Overall dimensions: 9 ft. L x 4 ft. W x 8 ft. H.

Product Details

  • Stock No: ACEU30
  • Manufacturer: BAC
  • Model: VXT75CP
  • Serial Number: 842779P

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Cooling Tower- 75 Ton