Carrier Air Cooled Chiller-225 Ton

Carrier Air Cooled Chiller-225 Ton

Carrier Air Cooled Chiller-225 Ton. Model 30GT-225-601AJ. Amp ratings at 460V, maximum: 500, minimum: 487. (8) Carlyle Compressors. 208-230 V, 60 Hz, 3 phase. (16) Condenser Fan Motors, 1 hp, 2.0/5.6 Fla, 9.9/14.5 LRA, 230/460 V, 60 Hz, 1 phase. Shell and tube, Direct expansion type: M.D.W.P 235 PSIG (Refrig. side), 300 PSIG (Water side). Inlet/outlet: 6 in. dia. port. Refrig. R22. Overall dimensions: 29 ft. 9 in. L x 8 ft. 8 in. W x 8 ft.1 in. H. (ACN1460).

Product Details

  • Stock No: DPLS227.29a
  • Manufacturer: Carrier
  • Model: 30GT-225-601AJ
  • Serial Number: 3591F71392

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Air Cooled Chiller-225 Ton