Lump Breaker Mill

Lump Breaker Mill

Lump Breaker Mill. With screw discharge, 25 in. L x 5-1/4 in. dia. Chute 70 x 88 x 63 in., at the grill 14 x 44 in., at base with knives 7 x 22 in. Outlet 4.25 in. Casters, motor 15 hp, 220-440 V, 1,700 rpm.

Product Details
  • Stock No: 95.CA135.7a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lump Breaker Mill