Fristam FKL-50 Positive Displacement Pump - 5 HP

Fristam FKL-50 Positive Displacement Pump - 5 HP

Fristam rotary lobe positive displacement pump. Model FKL-50. serial 007720. Max pressure: 300 PSI. Displacement per revolution: 0.097 gallons. Max flowrate: 58.2 gallons per minute at 600 RPM. GE Motor: 5 HP, 1745 RPM, 208-230/460V, 60 Hz, 3-phase, 184TCY Frame. Nord gear reduction drive: 10.89 ratio. Final RPM: 160 (15.5 GPM). Stainless steel base. Ports: 3 in. clamp. (ACN80)

Product Details

  • Stock No: CAGC1056
  • Manufacturer: Fristam
  • Model: FKL50
  • Serial Number: 7720

Pump Details

  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.097
  • Drive Ratio: 10.89

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FKL-50 Positive Displacement Pump - 5 HP